Zoro Homepage

Fw Hub 95-00 Chev Gmc Tr, 515024

  • Mfr # 515024

  • Zoro # G8131253


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Diameter
181.8mm
Wheel Stud Quantity
6
Wheel Pilot Diameter
77.6mm
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515024
Zoro #
G8131253
UPC #
614046331075
Country of Origin
Unknown

Dimensions

Flange Diameter
181.8mm
Wheel Pilot Diameter
77.6mm
Bolt Circle Diameter
5.5"

Details

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
6
Flange Bolt Hole Quantity
3
Flange Shape
TRIANGULAR
Flange Offset
56.8mm

Description

Fw Hub 95-00 Chev Gmc Tr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.