Zoro Homepage

Fw Hub 97-01 Ford Tr 2Pv, 515010

  • Mfr # 515010

  • Zoro # G8193982


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
3
Flange Diameter
7.226mm
Wheel Stud Quantity
5
Flange Offset
1.94mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515010
Zoro #
G8193982
UPC #
614046330955
Country of Origin
Unknown

Dimensions

Flange Diameter
7.226mm
Bolt Circle Diameter
5.316"
Wheel Pilot Diameter
3.415mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
3
Wheel Stud Quantity
5
Flange Offset
1.94mm
Flange Shape
TRIANGULAR

Description

Fw Hub 97-01 Ford Tr 2Pv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.