Zoro Homepage

Hub, 515007

  • Mfr # 515007

  • Zoro # G8218044


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Diameter
4.5"
Flange Diameter
6.31mm
Flange Shape
TRIANGULAR
Flange Offset
2.106mm
Wheel Pilot Diameter
2.81mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515007
Zoro #
G8218044
UPC #
614046367432
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5"
Flange Diameter
6.31mm
Wheel Pilot Diameter
2.81mm

Details

Flange Shape
TRIANGULAR
Flange Offset
2.106mm
Flange Bolt Hole Quantity
3
Wheel Stud Quantity
6

Description

Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.