Zoro Homepage

Hub Assembly, 512274

  • Mfr # 512274

  • Zoro # G8308938


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Shape
MODIFIED
Flange Offset
59mm
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512274
Zoro #
G8308938
UPC #
614046778290
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5"
Flange Diameter
138mm
Wheel Pilot Diameter
67mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
MODIFIED
Flange Offset
59mm
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.