
Hub Assembly, 512284
Mfr # 512284
Zoro # G8311878
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Wheel Pilot Diameter
60mm
Flange Offset
72mm
Flange Diameter
152mm
Wheel Stud Quantity
5
Flange Shape
MODIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512284
Zoro #
G8311878
UPC #
614046778436
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
60mm
Flange Diameter
152mm
Bolt Circle Diameter
4.5"
Details
Flange Offset
72mm
Wheel Stud Quantity
5
Flange Shape
MODIFIED
Flange Bolt Hole Quantity
4
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.