
Hub Assembly, 512292
Mfr # 512292
Zoro # G8138576
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
4.5"
Flange Diameter
145mm
Wheel Stud Quantity
5
Flange Shape
RECTANGLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512292
Zoro #
G8138576
UPC #
614046842007
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
4.5"
Flange Diameter
145mm
Wheel Pilot Diameter
65.8mm
Details
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Shape
RECTANGLE
Flange Bolt Hole Quantity
4
Flange Offset
69mm
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.