Zoro Homepage

Hub Assembly, 512293

  • Mfr # 512293

  • Zoro # G8158282


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
55.9mm
Flange Offset
65.5mm
Wheel Stud Quantity
5
Bolt Circle Diameter
3.934"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512293
Zoro #
G8158282
UPC #
614046843493
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
55.9mm
Bolt Circle Diameter
3.934"
Flange Diameter
124mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
65.5mm
Wheel Stud Quantity
5
Flange Shape
RECTANGLE
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.