
Hub Assembly, 512299
Mfr # 512299
Zoro # G8273816
product price: $78.35
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Diameter
145.6mm
Wheel Pilot Diameter
57.5mm
Flange Shape
MODIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512299
Zoro #
G8273816
UPC #
614046840966
Country of Origin
Unknown
Dimensions
Flange Diameter
145.6mm
Wheel Pilot Diameter
57.5mm
Bolt Circle Diameter
4.5"
Details
Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Shape
MODIFIED
Flange Offset
43.2mm
Wheel Stud Quantity
5
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.