Zoro Homepage

Hub Assembly, 512333

  • Mfr # 512333

  • Zoro # G8280798


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
67mm
Flange Diameter
140.5mm
Flange Offset
60.5mm
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512333
Zoro #
G8280798
UPC #
614046897380
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
67mm
Flange Diameter
140.5mm
Bolt Circle Diameter
4.5"

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
60.5mm
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Shape
MODIFIED

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.