Zoro Homepage

Hub Assembly, 512335

  • Mfr # 512335

  • Zoro # G8127927


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Offset
63mm
Wheel Pilot Diameter
70.5mm
Flange Diameter
139.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512335
Zoro #
G8127927
UPC #
614046897427
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
70.5mm
Flange Diameter
139.8mm
Bolt Circle Diameter
4.5"

Details

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Offset
63mm
Flange Bolt Hole Quantity
4
Flange Shape
MODIFIED

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.