
Hub Assembly, 512345
Mfr # 512345
Zoro # G8284517
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
64mm
Flange Bolt Hole Quantity
4
Bolt Circle Diameter
4.5"
Flange Shape
MODIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512345
Zoro #
G8284517
UPC #
614046914339
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
64mm
Bolt Circle Diameter
4.5"
Flange Diameter
151.7mm
Details
Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Shape
MODIFIED
Wheel Stud Quantity
5
Flange Offset
61.5mm
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.