Zoro Homepage

Hub Assembly, 512366

  • Mfr # 512366

  • Zoro # G8153398


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Offset
62.2mm
Wheel Pilot Diameter
57.5mm
Flange Diameter
160mm
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512366
Zoro #
G8153398
UPC #
19826206916
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
57.5mm
Flange Diameter
160mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
62.2mm
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.