
Hub Assembly, 512403
Mfr # 512403
Zoro # G8164092
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Diameter
135mm
Bolt Circle Diameter
3.937"
Flange Shape
MODIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512403
Zoro #
G8164092
UPC #
19826072863
Country of Origin
Unknown
Dimensions
Flange Diameter
135mm
Bolt Circle Diameter
3.937"
Wheel Pilot Diameter
54mm
Details
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Shape
MODIFIED
Flange Bolt Hole Quantity
4
Flange Offset
60mm
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.