Zoro Homepage

Hub Assembly, 512448

  • Mfr # 512448

  • Zoro # G8147082


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wheel Pilot Diameter
56mm
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Shape
SQUARE
Bolt Circle Diameter
4.722"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512448
Zoro #
G8147082
UPC #
19826206855
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
56mm
Bolt Circle Diameter
4.722"
Flange Diameter
152mm

Details

Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Shape
SQUARE
Flange Offset
61.4mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.