
Hub Assembly, 512496
Mfr # 512496
Zoro # G8168904
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Flange Diameter
136.4mm
Bolt Circle Diameter
4.5"
Flange Offset
72.8mm
Flange Shape
RECTANGLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512496
Zoro #
G8168904
UPC #
19826211354
Country of Origin
Unknown
Dimensions
Flange Diameter
136.4mm
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
63.4mm
Details
Includes
Anti Lock Brake Sensor Included
Flange Offset
72.8mm
Flange Shape
RECTANGLE
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.