
Hub Assembly, 512501
Mfr # 512501
Zoro # G8147125
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
64.1mm
Flange Shape
SQUARE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512501
Zoro #
G8147125
UPC #
19826211484
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
64.1mm
Flange Diameter
151.5mm
Details
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Shape
SQUARE
Flange Offset
61.5mm
Flange Bolt Hole Quantity
4
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.