Zoro Homepage

Hub Assembly, 512513

  • Mfr # 512513

  • Zoro # G8153102


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
64.9mm
Flange Offset
48.6mm
Flange Diameter
130.2mm
Wheel Stud Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512513
Zoro #
G8153102
UPC #
19826213884
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
64.9mm
Flange Diameter
130.2mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
48.6mm
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.