Zoro Homepage

Hub Assembly, 512524

  • Mfr # 512524

  • Zoro # G8150065


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Flange Bolt Hole Quantity
4
Flange Diameter
136.1mm
Wheel Stud Quantity
5
Bolt Circle Diameter
4.25"
Wheel Pilot Diameter
63.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512524
Zoro #
G8150065
UPC #
19826214423
Country of Origin
Unknown

Dimensions

Flange Diameter
136.1mm
Bolt Circle Diameter
4.25"
Wheel Pilot Diameter
63.2mm

Details

Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Offset
72.9mm
Flange Shape
TRAPAZOID

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.