Zoro Homepage

Hub Assembly, 512530

  • Mfr # 512530

  • Zoro # G8153416


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Diameter
147.1mm
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Offset
69mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512530
Zoro #
G8153416
UPC #
19826214478
Country of Origin
Unknown

Dimensions

Flange Diameter
147.1mm
Wheel Pilot Diameter
65.9mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Offset
69mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.