Zoro Homepage

Hub Assembly, 512533

  • Mfr # 512533

  • Zoro # G8199546


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
4.495"
Flange Bolt Hole Quantity
4
Flange Offset
69mm
Wheel Pilot Diameter
65.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512533
Zoro #
G8199546
UPC #
19826214508
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.495"
Wheel Pilot Diameter
65.8mm
Flange Diameter
148mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Offset
69mm
Flange Shape
TRAPAZOID
Wheel Stud Quantity
5

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.