
Hub Assembly, 512535
Mfr # 512535
Zoro # G8151377
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Offset
69mm
Bolt Circle Diameter
4.5"
Flange Shape
RECTANGLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512535
Zoro #
G8151377
UPC #
19826214522
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
65.9mm
Flange Diameter
148mm
Details
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Offset
69mm
Flange Shape
RECTANGLE
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.