Zoro Homepage

Hub Assembly, 513194

  • Mfr # 513194

  • Zoro # G8179806


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Flange Diameter
135.6mm
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Wheel Pilot Diameter
65mm
Flange Offset
42.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513194
Zoro #
G8179806
UPC #
614046708044
Country of Origin
Unknown

Dimensions

Flange Diameter
135.6mm
Wheel Pilot Diameter
65mm
Bolt Circle Diameter
4.25"

Details

Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Flange Offset
42.9mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.