
Hub Assembly, 513228
Mfr # 513228
Zoro # G8221587
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Flange Offset
48.7mm
Wheel Pilot Diameter
77.7mm
Wheel Stud Quantity
5
Flange Diameter
183mm
Flange Shape
TRIANGLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513228
Zoro #
G8221587
UPC #
614046843790
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
77.7mm
Flange Diameter
183mm
Bolt Circle Diameter
5.5"
Details
Flange Offset
48.7mm
Wheel Stud Quantity
5
Flange Shape
TRIANGLE
Flange Bolt Hole Quantity
3
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.