Zoro Homepage

Hub Assembly, 513258

  • Mfr # 513258

  • Zoro # G8144045


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Offset
47.5mm
Wheel Pilot Diameter
60mm
Flange Bolt Hole Quantity
4
Bolt Circle Diameter
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513258
Zoro #
G8144045
UPC #
614046881532
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
60mm
Bolt Circle Diameter
4.5"
Flange Diameter
139mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
47.5mm
Flange Bolt Hole Quantity
4
Flange Shape
MODIFIED
Wheel Stud Quantity
5

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.