
Hub Assembly, 513265
Mfr # 513265
Zoro # G8218288
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Wheel Stud Quantity
5
Wheel Pilot Diameter
54mm
Flange Bolt Hole Quantity
4
Flange Diameter
125mm
Flange Shape
MODIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513265
Zoro #
G8218288
UPC #
614046902305
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
54mm
Flange Diameter
125mm
Bolt Circle Diameter
3.937"
Details
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4
Flange Shape
MODIFIED
Flange Offset
42mm
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.