Zoro Homepage

Hub Assembly, 513267

  • Mfr # 513267

  • Zoro # G8192975


product price: $68.49
/ea

Key Features

Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
4.724"
Wheel Stud Quantity
5
Flange Offset
47.2mm
Flange Diameter
152mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513267
Zoro #
G8192975
UPC #
614046914414
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.724"
Flange Diameter
152mm
Wheel Pilot Diameter
64mm

Details

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Offset
47.2mm
Flange Shape
MODIFIED
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.