
Hub Assembly, 513282
Mfr # 513282
Zoro # G8204175
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
4.729"
Wheel Pilot Diameter
66.9mm
Wheel Stud Quantity
5
Flange Shape
MODIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513282
Zoro #
G8204175
UPC #
614046976733
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
4.729"
Wheel Pilot Diameter
66.9mm
Flange Diameter
157.1mm
Details
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Shape
MODIFIED
Flange Bolt Hole Quantity
3
Flange Offset
42mm
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.