
Hub Assembly, 513286
Mfr # 513286
Zoro # G8142742
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Wheel Pilot Diameter
71.5mm
Flange Bolt Hole Quantity
4
Flange Diameter
161.9mm
Anti Lock Braking System Type
Encoder
Flange Shape
RECTANGLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513286
Zoro #
G8142742
UPC #
19826073242
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
71.5mm
Flange Diameter
161.9mm
Bolt Circle Diameter
5"
Details
Flange Bolt Hole Quantity
4
Anti Lock Braking System Type
Encoder
Flange Shape
RECTANGLE
Wheel Stud Quantity
5
Flange Offset
48.6mm
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.