Zoro Homepage

Hub Assembly, 513287

  • Mfr # 513287

  • Zoro # G8201402


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Wheel Pilot Diameter
54mm
Flange Diameter
125mm
Flange Offset
47mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513287
Zoro #
G8201402
UPC #
19826210494
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
54mm
Flange Diameter
125mm

Details

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5
Flange Offset
47mm
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.