Zoro Homepage

Hub Assembly, 513308

  • Mfr # 513308

  • Zoro # G8206844


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Wheel Stud Quantity
4
Flange Bolt Hole Quantity
3
Flange Shape
MODIFIED
Flange Offset
40.7mm
Bolt Circle Diameter
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513308
Zoro #
G8206844
UPC #
614046976337
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
66mm
Flange Diameter
136mm

Details

Wheel Stud Quantity
4
Flange Bolt Hole Quantity
3
Flange Shape
MODIFIED
Flange Offset
40.7mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.