
Hub Assembly, 513316
Mfr # 513316
Zoro # G8156968
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
70.1mm
Flange Offset
42.1mm
Flange Bolt Hole Quantity
3
Flange Shape
TRIANGULAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513316
Zoro #
G8156968
UPC #
19826106346
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
70.1mm
Flange Diameter
146mm
Bolt Circle Diameter
4.527"
Details
Includes
Anti Lock Brake Sensor Included
Flange Offset
42.1mm
Flange Bolt Hole Quantity
3
Flange Shape
TRIANGULAR
Wheel Stud Quantity
5
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.