
Hub Assembly, 513348
Mfr # 513348
Zoro # G8187007
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Flange Offset
41.6mm
Wheel Pilot Diameter
65mm
Bolt Circle Diameter
4.328"
Flange Shape
TRAPAZOID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513348
Zoro #
G8187007
UPC #
19826214089
Country of Origin
Unknown
Dimensions
Wheel Pilot Diameter
65mm
Bolt Circle Diameter
4.328"
Flange Diameter
129.9mm
Details
Includes
Anti Lock Brake Sensor Included
Flange Offset
41.6mm
Flange Shape
TRAPAZOID
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.