Zoro Homepage

Hub Assembly, 513349

  • Mfr # 513349

  • Zoro # G8190963


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
64.9mm
Flange Diameter
129.9mm
Bolt Circle Diameter
4.33"
Flange Offset
41.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513349
Zoro #
G8190963
UPC #
19826214225
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
64.9mm
Flange Diameter
129.9mm
Bolt Circle Diameter
4.33"

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
41.9mm
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4
Flange Shape
TRAPAZOID

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.