Zoro Homepage

Hub Assembly, 513357

  • Mfr # 513357

  • Zoro # G8188416


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
65.9mm
Flange Shape
RECTANGLE
Flange Diameter
136mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513357
Zoro #
G8188416
UPC #
19826214409
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
65.9mm
Flange Diameter
136mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
RECTANGLE
Flange Offset
46.9mm
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.