Zoro Homepage

Hub Assembly, 515060

  • Mfr # 515060

  • Zoro # G8176507


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
116.6mm
Flange Diameter
199.3mm
Flange Offset
65.4mm
Bolt Circle Diameter
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515060
Zoro #
G8176507
UPC #
614046780552
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
116.6mm
Flange Diameter
199.3mm
Bolt Circle Diameter
6.5"

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
65.4mm
Wheel Stud Quantity
8
Flange Bolt Hole Quantity
4
Flange Shape
MODIFIED

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.