Zoro Homepage

Hub Assembly, 515061

  • Mfr # 515061

  • Zoro # G8176516


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Shape
SQUARE
Flange Diameter
205.2mm
Wheel Stud Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515061
Zoro #
G8176516
UPC #
614046843851
Country of Origin
Unknown

Dimensions

Flange Diameter
205.2mm
Wheel Pilot Diameter
121.1mm
Bolt Circle Diameter
6.5"

Details

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Shape
SQUARE
Wheel Stud Quantity
8
Flange Offset
54.6mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.