Zoro Homepage

Hub Assembly, 515064

  • Mfr # 515064

  • Zoro # G8189195


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
65.9mm
Flange Shape
MODIFIED
Bolt Circle Diameter
4.5"
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515064
Zoro #
G8189195
UPC #
614046844353
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
65.9mm
Bolt Circle Diameter
4.5"
Flange Diameter
140mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
MODIFIED
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
6
Flange Offset
46.1mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.