Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Assembly, 515066

  • Mfr # 515066

  • Zoro # G8222567


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
6.75"
Flange Diameter
171.5mm
Flange Offset
45.8mm
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515066
Zoro #
G8222567
UPC #
614046844391
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
6.75"
Flange Diameter
171.5mm
Wheel Pilot Diameter
77.7mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
45.8mm
Flange Bolt Hole Quantity
3
Wheel Stud Quantity
6
Flange Shape
TRIANGLE

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.