Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Assembly, 515067

  • Mfr # 515067

  • Zoro # G8132888


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Flange Bolt Hole Quantity
3
Wheel Stud Quantity
5
Bolt Circle Diameter
6.75"
Flange Shape
OFFSET TRAPEZOID
Flange Offset
58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515067
Zoro #
G8132888
UPC #
614046844414
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
6.75"
Wheel Pilot Diameter
72.5mm
Flange Diameter
160mm

Details

Flange Bolt Hole Quantity
3
Wheel Stud Quantity
5
Flange Shape
OFFSET TRAPEZOID
Flange Offset
58mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.