Zoro Homepage

Hub Assembly, 515072

  • Mfr # 515072

  • Zoro # G8213327


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Flange Bolt Hole Quantity
3
Bolt Circle Diameter
5.5"
Wheel Stud Quantity
5
Flange Offset
46.8mm
Flange Diameter
183mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515072
Zoro #
G8213327
UPC #
614046844513
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
5.5"
Flange Diameter
183mm
Wheel Pilot Diameter
77.7mm

Details

Flange Bolt Hole Quantity
3
Wheel Stud Quantity
5
Flange Offset
46.8mm
Flange Shape
MODIFIED

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.