
Hub Assembly, 515086
Mfr # 515086
Zoro # G8133737
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
8
Flange Offset
58.4mm
Flange Diameter
199.4mm
Flange Shape
SQUARE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515086
Zoro #
G8133737
UPC #
614046871151
Country of Origin
Unknown
Dimensions
Flange Diameter
199.4mm
Bolt Circle Diameter
6.5"
Wheel Pilot Diameter
116.7mm
Details
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
8
Flange Offset
58.4mm
Flange Shape
SQUARE
Flange Bolt Hole Quantity
4
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.