Zoro Homepage

Hub Assembly, 515102

  • Mfr # 515102

  • Zoro # G8196956


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Shape
SQUARE
Flange Diameter
200mm
Bolt Circle Diameter
6.685"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515102
Zoro #
G8196956
UPC #
614046966185
Country of Origin
Unknown

Dimensions

Flange Diameter
200mm
Bolt Circle Diameter
6.685"
Wheel Pilot Diameter
121mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
4
Flange Shape
SQUARE
Wheel Stud Quantity
10
Flange Offset
56.2mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.