Zoro Homepage

Hub Assembly, 515121

  • Mfr # 515121

  • Zoro # G8197403


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Shape
MODIFIED
Wheel Stud Quantity
6
Flange Diameter
184mm
Bolt Circle Diameter
5.512"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515121
Zoro #
G8197403
UPC #
614046971394
Country of Origin
Unknown

Dimensions

Flange Diameter
184mm
Bolt Circle Diameter
5.512"
Wheel Pilot Diameter
99.5mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
MODIFIED
Wheel Stud Quantity
6
Flange Bolt Hole Quantity
4
Flange Offset
67.3mm

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.