Zoro Homepage

Hub Assembly, 515123

  • Mfr # 515123

  • Zoro # G8138743


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Diameter
205.1mm
Flange Shape
SQUARE
Flange Offset
56.2mm
Wheel Stud Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515123
Zoro #
G8138743
UPC #
614046971431
Country of Origin
Unknown

Dimensions

Flange Diameter
205.1mm
Bolt Circle Diameter
6.5"
Wheel Pilot Diameter
121mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
SQUARE
Flange Offset
56.2mm
Wheel Stud Quantity
8
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.