Zoro Homepage

Hub Assembly, 515126

  • Mfr # 515126

  • Zoro # G8194454


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Diameter
183mm
Flange Shape
TRIANGLE
Flange Bolt Hole Quantity
3
Flange Offset
49.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515126
Zoro #
G8194454
UPC #
19826106360
Country of Origin
Unknown

Dimensions

Flange Diameter
183mm
Wheel Pilot Diameter
77.7mm
Bolt Circle Diameter
5.5"

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
TRIANGLE
Flange Bolt Hole Quantity
3
Flange Offset
49.8mm
Wheel Stud Quantity
5

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.