
Hub Assembly, 515146
Mfr # 515146
Zoro # G8216452
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Flange Offset
73.9mm
Flange Bolt Hole Quantity
4
Bolt Circle Diameter
7.087"
Flange Shape
TRAPAZOID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515146
Zoro #
G8216452
UPC #
19826207487
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
7.087"
Wheel Pilot Diameter
124mm
Flange Diameter
218.9mm
Details
Includes
Anti Lock Brake Sensor Included
Flange Offset
73.9mm
Flange Bolt Hole Quantity
4
Flange Shape
TRAPAZOID
Wheel Stud Quantity
8
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.