Zoro Homepage

Hub Assembly, 515159

  • Mfr # 515159

  • Zoro # G8207246


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
3
Flange Offset
49.8mm
Flange Shape
TRIANGLE
Bolt Circle Diameter
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515159
Zoro #
G8207246
UPC #
19826214171
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.75"
Wheel Pilot Diameter
77.8mm
Flange Diameter
179mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Bolt Hole Quantity
3
Flange Offset
49.8mm
Flange Shape
TRIANGLE
Wheel Stud Quantity
6

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.