Zoro Homepage

Hub Assembly, 541008

  • Mfr # 541008

  • Zoro # G8131122


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Bolt Circle Diameter
5.323"
Flange Shape
MODIFIED
Flange Offset
55.5mm
Wheel Pilot Diameter
86.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541008
Zoro #
G8131122
UPC #
614046958364
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
5.323"
Wheel Pilot Diameter
86.8mm
Flange Diameter
182.8mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
MODIFIED
Flange Offset
55.5mm
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
6

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.