Zoro Homepage

Hub Bearing, 512285

  • Mfr # 512285

  • Zoro # G8239193


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Offset
78.4mm
Bolt Circle Diameter
4.33"
Wheel Stud Quantity
5
Wheel Pilot Diameter
65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512285
Zoro #
G8239193
UPC #
614046743076
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.33"
Wheel Pilot Diameter
65mm
Flange Diameter
140mm

Details

Includes
Anti Lock Brake Sensor Included
Flange Offset
78.4mm
Wheel Stud Quantity
5
Flange Shape
MODIFIED
Flange Bolt Hole Quantity
4

Description

Hub Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.