
Hub Brg, 513188
Mfr # 513188
Zoro # G8212094
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
6
Flange Diameter
150.3mm
Bolt Circle Diameter
5"
Flange Shape
TRIANGULAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513188
Zoro #
G8212094
UPC #
614046703346
Country of Origin
Unknown
Dimensions
Flange Diameter
150.3mm
Bolt Circle Diameter
5"
Wheel Pilot Diameter
77.8mm
Details
Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
6
Flange Shape
TRIANGULAR
Flange Offset
46.9mm
Flange Bolt Hole Quantity
3
Description
Hub Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.